Shop All Lawn & Garden Sprayers
Tomahawk Power
3.7 Gal Backpack Fogger
Mfr # TMD14-2
Zoro # G810878209
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spread Width 17 in
- Hose Length 21 in
- Weight 38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TMD14-2
- Zoro # G810878209
- UPC # 850016983862
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Spread Width | 17 in |
Hose Length | 21 in |
Details
Weight | 38 lbs |
Description
3HP Backpack Mosquito Fogger 3.7 Gallon Tank for Pest Control and Disinfectants
- •[10X FASTER THAN MANUAL SPRAYERS] 3HP 2-stroke engine for spraying coverage of 1 acre in less than 30 minutes with 40ft Reach of mist that coats plants and surfaces from top and bottom
- •[TURBO BOOSTED POWER] 3.7 gallon backpack fogger, perfect for liquid pest control treatments, plus an great ULV sprayer of disinfectant sanitizers for viruses and germs
- •[ULTRA LOW VOLUME] Droplet size adjustable from 50-100 microns for Ultra Low Volume ULV disinfectant treatments and pest control around homes, businesses, schools, farms, public areas, and more
- •[PEST CONTROL] Suitable for backyard and business pest control of Mosquitoes carrying ZIKA and Ticks carrying LYME Disease with an effective coverage rate of 75 ft2 per fluid oz
- •[DISINFECTANT FOGGER MACHINE] Droplet size adjustable from 50-100 microns for Ultra Low Volume ULV disinfectant treatments and pest control around homes, businesses, schools, farms, public areas, and more
- •[PROFESSIONAL SERIES 2-IN-ONE TOOL] Dual Backpack Fogger and Cordless Leaf Blower with 490 CFM Air Volume / 220 MPH Air Speed for year-round landscaping and pest control
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bumper (735-0271A)
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 32 oz. (IB 32)
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- NELSON SHIMS Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk, 42PK (CSH12/42/12/48B)
- TOMAHAWK POWER 450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment (TCS6.5)
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- TOMAHAWK POWER 3HP Backpack Fogger 3.7 Gallon Tank for Pest Control and Disinfectants (TMD14)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control with Mist Gun (TPS25 + CG)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- CHAPIN 3 gal. Industrial Acetone Dye Sprayer, 48" Hose Length (21127XP)
- Tomahawk Power Lawn Sprayers & Accessories