Shop All Concrete Trowels
Tomahawk Power
36in Fast Pitch Power Trowel Honda
Mfr # TPT36FXH-270
Zoro # G410878210
product price: $3,499.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Key Features
- Length (In.) 42 in
- Width (In.) 42 in
- Includes Float Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPT36FXH-270
- Zoro # G410878210
- UPC # 850051459193
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 42 in |
Width (In.) | 42 in |
Details
Includes | Float Pan |
Description
36in Concrete Power Trowel Walk Behind Fast Pitch 9 HP Honda Engine with Blades Float Pan for Concrete Finishing Cement Floor Surface
- •Durable and tough, this power trowel is built to last, making it perfect for professionals, construction equipment rental, and do-it-yourselfers alike
- •With the included float plan, push down imperfections and prepare the surface the final concrete finishing.
- •For fast tilt mechanism and adjustment of blade angles.
- •Includes hardened tempered spring steel blades. Trowel arms compatible with most blade manufacturers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- WESTWARD #26 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR4)
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- TOMAHAWK POWER Concrete Power Trowel 5.5HP Honda Combo Blades Float Pan Tool 36" (TPT36H)
- TOMAHAWK POWER Concrete Power Trowel 8.5HP Honda Combo Blades Float Pan Tool 46" (TPT46H-270)
- TOMAHAWK POWER 46in Fast Pitch Power Trowel Honda (TPT46FXH-390)
- TOMAHAWK POWER Concrete Power Trowel 13HP Honda Combo Blades Float Pan Tool 46" (TPT46H-390)
- ALLWAY Allway 3 in. W Plastic Adhesive Spreader (DS30U-10)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- Tomahawk Power Concrete & Masonry Tools