Shop All Concrete Trowels
Tomahawk Power
30in Portable Trowel
Mfr # JXPT30T
Zoro # G310878211
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 31 in
- Width (In.) 31 in
- Includes Float Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomahawk Power
- MFR # JXPT30T
- Zoro # G310878211
- UPC # 850051459087
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 31 in |
Width (In.) | 31 in |
Details
Includes | Float Pan |
Description
30in Portable Concrete Power Trowel with 18ft Bull Float Handle 37cc Engine
- •High-Performance 37cc Tomahawk Engine
- •30" four-blade spider assembly
- •Adjustable blade pitch from 0-28°
- •Weighs 56 lbs (without poles)
- •High blade speed ensure a superior finish
- •Powerful drive system delivers optimal torque for panning
- •Economically replaceable parts for lower service costs
- •Perfectly balanced for comfortable operation
- •Lightweight and easy to lift
- •1 year engine warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-16 UNC (403140)
- J.W. WINCO GN300-108-5/8X11-50 Adjustable Lever Steel (10T50A05K)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- TOMAHAWK POWER 46in Fast Pitch Power Trowel Honda (TPT46FXH-390)
- TOMAHAWK POWER Concrete Power Trowel 13HP Honda Combo Blades Float Pan Tool 46" (TPT46H-390)
- TOMAHAWK POWER 36in Fast Pitch Power Trowel Honda (TPT36FXH-270)
- TOMAHAWK POWER Concrete Power Trowel 8.5HP Honda Combo Blades Float Pan Tool 46" (TPT46H-270)
- TOMAHAWK POWER Concrete Power Trowel 5.5HP Honda Combo Blades Float Pan Tool 36" (TPT36H)
- KRAFT TOOL Elite Series Carbon Steel Poo, 10"x3 (CFE435PF)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 12" x 4" with Comfort Wave Handle (67-319)
- Tomahawk Power Concrete & Masonry Tools