Shop All Sprayer Accessories
Tomahawk Power
2 Stroke Carburetor Spare Part for TGS30 Broadcast Granular Spreader
Mfr # TGS30-CARB
Zoro # G1999596
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tomahawk TGS3 Granular Spreaders
- Application Tomahawk TGS3 Granular Spreaders
- Features For Use With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TGS30-CARB
- Zoro # G1999596
- Country of Origin United States
- Category Sprayer Accessories
Details
For Use With | Tomahawk TGS3 Granular Spreaders |
Application | Tomahawk TGS3 Granular Spreaders |
Features | For Use With |
Description
Replacement carburetor for the TGS30 Backpack Granular Spreader. Tomahawk Granular Backpack Sprayers are your best solution for lawn and turf applications. Great for year-round use, this spreader is perfect for applying fertilizers in the spring and summer, and an excellent snow and ice melter in Autumn and Winter. Tomahawk TGS30 Granular Spreader Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1204)
- CORE TARPS 30 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x50)
- STENS Mulching Blade 335-071 For Murray 95103E701Ma (335-071)
- TEEJET Tee Valve Manual Selector Control Valve (AA17L)
- TOMAHAWK POWER Water Valve Spare Part for TMD14 Backpack Fogger (TMD14-WATER-VALVE)
- TOMAHAWK POWER 24" Concrete Spray Wand .5 GPM Nozzle Handle Press for TCS6.5 Sprayer (BNDL24.5)
- TOMAHAWK POWER Backpack Strap Spare Part for TPS25 Backpack Sprayer (TPS25-STRAP)
- TOMAHAWK POWER Ultra Low Volume Micron ULV Attachment for TMD14 Backpack Fogger (TMD14-ULV-KIT)
- TOMAHAWK POWER Foundation Jet Spray Attachment for Pest Control and Disinfectants (FG)
- TOMAHAWK POWER Elbow Spare Part for TMD14 Backpack Fogger (TMD14-ELBOW)
- ZEP Nozzle Extension, Plastic (W40601)
- Tomahawk Power Lawn Sprayers & Accessories