Shop All Floor Scrubbers
Tomahawk Power
18in Electric Floor Scrubber
Mfr # TMOP18e
Zoro # G210878212
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 10 in
- Length 7 in
- Tool Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomahawk Power
- MFR # TMOP18e
- Zoro # G210878212
- UPC # 850051459131
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 10 in |
Length | 7 in |
Details
Tool Weight | 6 lbs |
Description
Electric Floor Scrubber Cleaner with 18in Power Mop Brushes Cordless 36V Battery Powered
- •[EXTENDED BATTERY LIFE] Scrub up to 2 hours on a single charge to complete large jobs indoors and outdoors!
- •[CLEAN FASTER] 5x faster than a mop! Collect up to 1.71 gallons of dirty water in the recovery tank.
- •[ADJUSTABLE] Easily adjustable settings for deeper cleaning and vacuum suction.
- •[LIGHTWEIGHT & COMPACT] ] With a lightweight and compact design capable of fitting through doorways and easily stored as the base can fold fully for storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangular Recycling Bin (9448GN)
- BAR KEEPERS FRIEND Powder Cleanser, Non-Aerosol Can, None, 12 PK (11514)
- BERRY GLOBAL 50CT 8GAL Garbage Bag (981266)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- SANITAIRE Hard Floor Washer, 3470 RPM, 72.9 dBA (SC930A)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- Tomahawk Power Floor Scrubbers