Shop All Concrete Finishing Tools
Tomahawk Power
1.8 HP Honda Concrete Power Screed and 10ft Magnesium Aluminum Blade
Mfr # TVSA-H + TSB10-P
Zoro # G1999709
original price:
$1,889.99
4% off
new price: $1,799.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Capacity VPM
- Size Horsepower
- Blade Type Magnesium Aluminum
- Standards 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TVSA-H + TSB10-P
- Zoro # G1999709
- UPC # 853193007734
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | Horsepower |
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Capacity | VPM |
Blade Type | Magnesium Aluminum |
Standards | 7 |
Voltage | 4 Stroke |
Finish | Engine Type |
Thickness | 1.8 |
Features | Engine |
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed assembly for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H PRO SERIES Concrete Screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 10 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Includes 10 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- RIDGID Pad, Leveling (58027)
- KNKUT 38 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-3-8)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 12ft Magnesium Aluminum Blade (TVSA-H + TSB12-P)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- TOMAHAWK POWER Honda Concrete Power Screed 1.8 HP, 4ft Magnesium Aluminum Blade (TVSA-H + TSB4-P)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed Cement Finishing Vibrating Motor (TVSA-T)
- TOMAHAWK POWER Honda Screed And 16ft Pro Blade (TVSA-H + TSB16-P)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- Tomahawk Power Concrete & Masonry Tools