Shop All Concrete Tool Accessories
Tomahawk Power
14ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 165 Inches
Mfr # TSB14-E
Zoro # G1999614
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Blade Length 165 Inches
- Size For Use With
- For Use With Tomahawk TVSA-T Screed Assemblies
- Blade Material Hardened Aluminum
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomahawk Power
- MFR # TSB14-E
- Zoro # G1999614
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Length | 165 Inches |
Size | For Use With |
Details
For Use With | Tomahawk TVSA-T Screed Assemblies |
Blade Material | Hardened Aluminum |
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Capacity | Applications |
Standards | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Features | Blade Length |
Finish | Blade Material |
Voltage | Hardened Aluminum |
Thickness | Tomahawk TVSA-T Screed Assemblies |
Description
Simple to install and with a low maintenance design, the Tomahawk Economic Screed series is the ultimate screed for professional concrete jobs. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. Tomahawk TVSA-T screed engines and assemblies (Engine Assembly Sold Separately).
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431353)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- BOSCH Motor (1607022609)
- TOMAHAWK POWER 8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB8-P)
- TOMAHAWK POWER 12ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB12-P)
- TOMAHAWK POWER 14ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB14-P)
- TOMAHAWK POWER 10ft Aluminum Concrete Screed Blade Board Straight Edge (TSB10-E)
- TOMAHAWK POWER 8ft Aluminum Concrete Screed Blade Board Straight Edge (TSB8-E)
- TOMAHAWK POWER 12ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 142 Inches (TSB12-E)
- KRAFT TOOL Multi-Trac Fresno 3/4" Spacing, 48" x 5 (CC889)
- Tomahawk Power Concrete & Masonry Tools