Shop All Welder Generators
Tomahawk Power
135 Amp Welder Generator
Mfr # TWG135Ai
Zoro # G508206352
product price: $2,849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Start Type Electric
- HP 5
- Input Voltage 120V
- Includes Welder Generator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TWG135Ai
- Zoro # G508206352
- UPC # 850016983909
- Country of Origin United States
- Category Welder Generators
Details
Start Type | Electric |
HP | 5 |
Input Voltage | 120V |
Includes | Welder Generator |
Description
The Tomahawk TWG135Ai Welder Inverter Generator is designed for high power and durability Ideal for farms, construction sites, or any job that requires electrical power and CC constant current stick welding Producing up to 135 Amps of DC output with a 60 duty cycle, it is suitable for welding from 6010 rods up to 7018 rods Convenient back wheels allow for maneuverability for portable onsite welding and can also be used for emergency backup power when necessary Featuring Tomahawk's incredible 5HP engine, with 3300 watts of DC output, this welder generator will provide you with the power you need wherever you need it The Tomahawk TWG135Ai is an excellent tool for job applications at your workshop, ranch, or farm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71TGS-035-10)
- TOMAHAWK POWER 120 Amp Welder Generator Engine Driven 2000 Watt Inverter Generator (TWG210A)
- TOMAHAWK POWER 120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator (TWG120A)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- Tomahawk Power Welder Generators