Shop All Concrete Finishing Tools
Tomahawk Power
10in Electric Concrete Grinder
Mfr # TGDR10
Zoro # G010878207
product price: $3,399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Length (In.) 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TGDR10
- Zoro # G010878207
- UPC # 850051459223
- Country of Origin China
- Category Concrete Finishing Tools
Dimensions
Width (In.) | 24 in |
Length (In.) | 38 in |
Description
Electric 10 Inch Floor Grinder Sander Polisher with Diamond Grinding Disc Plate
- •Effective for initial layer applications including leveling concrete surfaces, removing coatings, floor prep for new coverings, ice, and more
- •10" working width can grind up to 250 ft2/hr at a 1/32" depth
- •Variable Speed Control adjustable speed settings to achieve the desired finish.
- •Compact and Maneuverable Design compact and easy to maneuver, making it suitable for both small spaces and larger projects.
- •Adjustable Handlebars designed for operator comfort and control during extended use.
- •Environmentally Friendly with low emissions and energy-efficient operation.
- •Quiet Operation ensuring a quieter working environment and reduced disruption.
- •Suitable for use with 120V household circuits and portable generators!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360920)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- WALTER SURFACE TECHNOLOGIES Drum Sander, 12.4A, 3800 RPM (30A268)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB14-P)
- TOMAHAWK POWER Honda Concrete Power Screed & 12ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB12-P)
- TOMAHAWK POWER Honda Concrete Power Screed 1.8 HP, 4ft Magnesium Aluminum Blade (TVSA-H + TSB4-P)
- TOMAHAWK POWER 2 HP Electric Plate Compactor (eJXPC50)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 10ft Magnesium Aluminum Blade (TVSA-H + TSB10-P)
- BON TOOL Target Ramp Groover, 13 1/2" X 6", 1/2" Radius 1/2" Lip Wood Handle (22-102)
- Tomahawk Power Concrete Finishing Tools