Shop All Cordless Concrete Vibrators
Tomahawk Power
10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head
Mfr # TVW10-1
Zoro # G1999395
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Tomahawk TVIB2 Concrete Vibrators
- Shaft Length 1 Feet
- Thickness Moving Poured Concrete Concrete Consolidation And Air Pocket Free Concrete Pours Industrial Or Residential Construction Sites Concrete Foundation Work And Pillars
- Features Shaft Length
- Application 1 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TVW10-1
- Zoro # G1999395
- UPC # 853193007222
- Country of Origin United States
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 1 Feet |
Size | Applications |
Details
Voltage | Tomahawk TVIB2 Concrete Vibrators |
Thickness | Moving Poured Concrete Concrete Consolidation And Air Pocket Free Concrete Pours Industrial Or Residential Construction Sites Concrete Foundation Work And Pillars |
Features | Shaft Length |
Application | 1 Feet |
For Use With | Tomahawk TVIB2 Concrete Vibrators |
Finish | For Use With |
Description
Ideal for construction, formwork, patching, and other repair jobs, the Tomahawk TVW10 is the perfect concrete vibrator hose for removing air bubbles to help properly settle concrete faster. Reach speeds up to 18,000 RPMS to get the job done quickly. Fits with Tomahawk TVIB2 Concrete Vibrators.
FEATURES
• Faster consolidation with speeds of 12,000 -18,000 VPM
• 10ft vibrator whip hose
• Ensures longevity and soft sedimentation
• Excellent for “zero” slump concrete applications
• Maintains optimum frequency under most slump conditions
• Durable, water proof protection for extended product life
• 1 Year Warranty - See Manual for Details
FEATURES
• Faster consolidation with speeds of 12,000 -18,000 VPM
• 10ft vibrator whip hose
• Ensures longevity and soft sedimentation
• Excellent for “zero” slump concrete applications
• Maintains optimum frequency under most slump conditions
• Durable, water proof protection for extended product life
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #47 (C15896)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- TOMAHAWK POWER Battery Power Screed 36V 4ft Mag Blade (eTVSA + TSB4-P)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- Tomahawk Power Cordless Concrete Vibrators