Shop All Concrete Tool Accessories
Tomahawk Power
10ft Aluminum Concrete Screed Blade Board Straight Edge
Mfr # TSB10-E
Zoro # G1999550
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Size For Use With
- Blade Length 118 Inches
- For Use With Tomahawk TVSA-T Screed Assemblies
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Material Hardened Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomahawk Power
- MFR # TSB10-E
- Zoro # G1999550
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Size | For Use With |
Blade Length | 118 Inches |
Details
For Use With | Tomahawk TVSA-T Screed Assemblies |
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Material | Hardened Aluminum |
Capacity | Applications |
Standards | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Thickness | Tomahawk TVSA-T Screed Assemblies |
Voltage | Hardened Aluminum |
Finish | Blade Material |
Features | Blade Length |
Description
Simple to install and with a low maintenance design, the Tomahawk Economic Screed series is the ultimate screed for professional concrete jobs. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. Tomahawk TVSA-T screed engines and assemblies (Engine Assembly Sold Separately).
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4)
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442151)
- TOMAHAWK POWER 10ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB10-P)
- TOMAHAWK POWER 12ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB12-P)
- TOMAHAWK POWER 14ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 165 Inches (TSB14-E)
- TOMAHAWK POWER 12ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 142 Inches (TSB12-E)
- TOMAHAWK POWER 8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB8-P)
- TOMAHAWK POWER 8ft Aluminum Concrete Screed Blade Board Straight Edge (TSB8-E)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- Tomahawk Power Concrete Tool Accessories