Tolsen

9-inch U-Shaped Jaws Adjustable Locking Holding Welding Clamp Pliers


product price: $19.42
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Tolsen welding clamp locking pliers as a temporary clamping mechanism. Great tool for spot welding pipes, panels and other odd shaped objects. Clamp pliers will hold it in place while youre working on it. Use the pliers to hold something that you cant safely hold by hand, such as an item being welded. The U shaped jaws allow to work around the joint seem while holding both objects close to each other. Perfect tool for most welders and machine shops.Features:Made of high-grade alloy steel for maximum toughness and durabilityIdeal for holding awkward shapes in places when weldingQuick release lever designed to provide maximum locking forceTurn screw adjustment to adjust pressure and fit workWide opening U-shaped jaws provide greater versatilitySpecifications:Brand: TolsenModel: 10057Pliers type: U-shaped welding pliersPliers size: 9in or 230mmMaximum jaws opening: 1-3/4in or 45mmCorner height: 1-1/4 or 30mmThroat depth: 2-1/3 or 60mmMade of drop forged carbon steelNickel platedWeight: 21oz or 608gPackage includes:U shaped 9in or 230mm welding clamp pliers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.