Shop All Locking Pliers
Tolsen
9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers
Mfr # 10052
Zoro # G511177564
$12.75
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
- Brand Tolsen
- MFR # 10052
- Zoro # G511177564
- UPC # 6933528711018
- Country of Origin China
- Category Locking Pliers
Description
Tolsen professional long needle nose pliers are constructed from hardened forged steel and are nickel plated to provide long-lasting durability and protection from corrosion. One side of the handle includes a bolt that is used to adjust the spacing of the jaws. The other side of the handle includes a lever to push the two sides of the handles apart to unlock the pliers. The jaws are set to a size slightly smaller than what is to be gripped by turning the bolt in one handle with the jaws closed. Locking pliers are ideal tools for clamping hard to reach objects or for soldering or welding materials.Needle nose Mole grips/locking pliers have longer, narrower jaws to grip smaller objects and fit into more confined spaces. They are often used to to reach objects in obstructed areas, for example when making car repairs.Features:Drop forged carbon steelNickel plated for steel protectionRidged grabber teethAdjustable bolt with springDurable release handleSpecifications:Brand: TolsenModel: 10052Hardness HRC38-HRC45Length: 9in or 230mmMax Opening: 65mmWeight: 12oz or 345gPackage Includes:Tolsen 9 or 230mm long needle nose locking vise grip pliers
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
- AVEN Tweezers, Ez Pick, Pattern 5-Sa, Green (18062EZ)
- SPYDER 4" Carbide Tipped Hole Saw (600833)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- BON TOOL Bon 28-131 Soil Probe, 48" (28-131)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- TOLSEN 11-inch 280mm C-Clamp Locking Vise Grips Pliers (10056)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- TOLSEN 10-in. 250mm Heavy Duty Grip Wrench Vise Locking Pliers (10049)
- TOLSEN 6Pc 4.5 -in. Mini Pliers Set With a Two-component Ergonomic Grip Handle & Zip Pouch (10359)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- Tolsen Locking Pliers