Shop All Hex Key Sets
Tolsen
8pcs Folding Torx Star Hex Key Set T9 T10 T15 T20 T25 T27 T30 and T40
Mfr # 20069
Zoro # G711205623
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolsen
- MFR # 20069
- Zoro # G711205623
- UPC # 6933528721642
- Country of Origin China
- Category Hex Key Sets
Description
Tolsen 20059 8pcs torx hex key set. Made of heat treated chrome vanadium steel. Foldable design with durable PVC rubberized handle. Torx hex key sizes T9, T10, T15, T20,T25, T27, T30 and T40.Features:Foldable design, for easy storageStrong PVC handleTorx end design with pin holeRubberized handle for better gripSpecifications:Brand: TolsenModel: 20059Material: Cr-v, heat treated and chrome platedKey sizes: T9, T10, T15, T20, T25, T27, T30 and T40Dual color PVC holderLength: 5.1 or 13cmWeight: 6oz or 170gPlease note:Some hex keys may not have predrilled pin hole due to specific size of a torx bitPackage includes:Tolsen 8pcs folding torx hex key set
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91060-05-07-1/2)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- TOLSEN 9pcs Extra Long Arm Torx Hex Key Set Star with Shaft Pin Slot Wrenches (20057)
- TOLSEN Torx T-Handle Screwdriver Set 8Pcs Cr-V, Size: T-10, T-15, T-20, T-25, T-30, T-40, T-45, T-50 (20061)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- LDS INDUSTRIES 14 Piece Metric Hex Key Set, 1010731 (1010731)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- PERFORMANCE TOOL 25 Piece Metric/SAE Hex Key Set, W80281 (W80281)
- Tolsen Wrenches