Shop All Bolt Cutters
Tolsen
42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter
Mfr # 10247
Zoro # G111177735
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Tolsen
- MFR # 10247
- Zoro # G111177735
- UPC # 6933528710998
- Country of Origin China
- Category Bolt Cutters
Description
Tolsen industrial 42 inch bolt cutter is an ideal tool for cutting rods, rivets, locks and chains. The adjustable bolts always ensure that the blades are properly aligned. Hardened steel cutting head cuts a steel rod up to 9/16 1.4 cm thick.Features:Drop forged hardened steel bladesCompound cutting action requires less effortTubular steel handles with cushioned Non-Slip thermoplastic gripsAdjustable and replaceable jawsCuts bolts, chain, threaded rod, cable wire and moreSpecifications:Brand: TolsenModel: 10247Made of: steelThermoplastic gripsCutting ability up to 9/16 inch or 14mmLength: 42inch or 1050mmWeight: 16.5lb or 7.5kgPackage includes:Tolsen 42 inch bolt cutterRetail packaging
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
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- BOSCH Cord Assembly, 120V (2610001425)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- TOLSEN 18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles (10243)
- TOLSEN Bolt Cutter 12 High Quality Tool Steel, Steel Blade, Polished Finish (10241)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- APEX TOOL GROUP BOLT CUTTER 30 IN (0290MCP)
- Tolsen Knives, Cutters & Snips