Shop All Cable Ties
Tolsen
17.5 Black Cable Tie UV Rated Nylon, 100PK
Mfr # 50173
Zoro # G511177779
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolsen
- MFR # 50173
- Zoro # G511177779
- UPC # 6933528750598
- Country of Origin China
- Category Cable Ties
Description
17.5/450mm x 7.6mm Zip TieTensile Strength: 540N120lbsMin Bundle Diameter: 8.5mmMax Bundle Diameter: 130.5mmRated For Outdoor Use
Minimum Install Temp: -4 Fahrenheit -20cWorking Temp: 40F - +185F -40C- +85CPlenum Rated: AH-2Nylon 66DuPont Raw Material CE Approval UL ApprovalDNV Approval GL ApprovalIn Accordance with EN62275RoHS Approval REACH Approval
Minimum Install Temp: -4 Fahrenheit -20cWorking Temp: 40F - +185F -40C- +85CPlenum Rated: AH-2Nylon 66DuPont Raw Material CE Approval UL ApprovalDNV Approval GL ApprovalIn Accordance with EN62275RoHS Approval REACH Approval
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- TOLSEN 14.5 Black Cable Tie UV Rated Nylon, 100PK (50171)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- TOLSEN 14.5-in. /370mm x 3.6mm Black Cable Tie UV Rated Nylon, 100PK (50164)
- TOLSEN 10-in. /250mm x 4.8mm Black Cable Tie UV Rated Nylon, 100PK (50166)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15BK)
- Tolsen Cable Ties