Shop All Cable Ties
Tolsen
15.75 Black Cable Tie UV Rated Nylon, 100PK
Mfr # 50522
Zoro # G711177555
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolsen
- MFR # 50522
- Zoro # G711177555
- UPC # 6933528750642
- Country of Origin China
- Category Cable Ties
Description
15.75/400mm x 4.8mm Zip Tie
Tensile Strength: 222N50lbs
Min Bundle Diameter: 3.5mm
Max Bundle Diameter: 113mm
Rated For Outdoor Use
Minimum Install Temp: -4 Fahrenheit -20c
Working Temp: 40F - +185F -40C- +85C
Plenum Rated: AH-2
Nylon 66
DuPont Raw Material
CE Approval
UL Approval
DNV Approval
GL Approval In Accordance with EN62275
RoHS Approval
REACH Approval
Tensile Strength: 222N50lbs
Min Bundle Diameter: 3.5mm
Max Bundle Diameter: 113mm
Rated For Outdoor Use
Minimum Install Temp: -4 Fahrenheit -20c
Working Temp: 40F - +185F -40C- +85C
Plenum Rated: AH-2
Nylon 66
DuPont Raw Material
CE Approval
UL Approval
DNV Approval
GL Approval In Accordance with EN62275
RoHS Approval
REACH Approval
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- TOLSEN 14.5-in. /370mm x 3.6mm Black Cable Tie UV Rated Nylon, 100PK (50164)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- TOLSEN 10-in. /250mm x 4.8mm Black Cable Tie UV Rated Nylon, 100PK (50166)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- Tolsen Cable Ties