Shop All Cable and Wire Cutters
Tolsen
14-in. Industrial Heavy Duty Bolt Chain Lock Wire Cutter Cutting Tool
Mfr # 10242
Zoro # G411212327
product price: $17.39
/ea
$17.39
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
- Brand Tolsen
- MFR # 10242
- Zoro # G411212327
- UPC # 6933528710936
- Country of Origin China
- Category Cable and Wire Cutters
Description
Tolsen industrial 14 inch bolt cutter is ideal tool for cutting rods, rivets, locks and chains. The adjustable bolts always ensure that the blades are properly aligned. Hardened steel cutting head cuts a steel rod up to 1/4 0.6 cm thick.Features:Drop forged hardened steel bladesCompound cutting action requires less effortTubular steel handles with cushioned Non-Slip rubber gripsAdjustable and replaceable jawsCuts bolts, chain, threaded rod, cable wire and moreSpecifications:Brand: TolsenModel: 10242Made of: steelCutting ability up to inch or 6mmLength: 14 inch or 350mmWeight: 31oz or 874gPackage includes:Tolsen 14 inch bolt cutterRetail packaging
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
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- CRESCENT H.K. PORTER 14" Ratchet Cutter (6990FS)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- Tolsen Knives, Cutters & Snips