Shop All Cable Ties
Tolsen
12-in. Black Cable Tie UV Rated Nylon, 100PK
Mfr # 50120
Zoro # G611177723
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolsen
- MFR # 50120
- Zoro # G611177723
- UPC # 6933528750277
- Country of Origin China
- Category Cable Ties
Description
12/300mm x 4.8mm Zip TieTensile Strength: 222N50lbsMin Bundle Diameter: 3.5mmMax Bundle Diameter: 81mmRated For Outdoor Use
Minimum Install Temp: -4 Fahrenheit -20cWorking Temp: 40F - +185F -40C- +85CPlenum Rated: AH-2Nylon 66DuPont Raw MaterialCE ApprovalUL ApprovalDNV ApprovalGL ApprovalIn Accordance with EN62275RoHS ApprovalREACH Approval
Minimum Install Temp: -4 Fahrenheit -20cWorking Temp: 40F - +185F -40C- +85CPlenum Rated: AH-2Nylon 66DuPont Raw MaterialCE ApprovalUL ApprovalDNV ApprovalGL ApprovalIn Accordance with EN62275RoHS ApprovalREACH Approval
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D General Purpose Transformer, 100 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (100SV1A)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- TOLSEN 14.5-in. /370mm x 3.6mm Black Cable Tie UV Rated Nylon, 100PK (50164)
- TOLSEN 10-in. /250mm x 4.8mm Black Cable Tie UV Rated Nylon, 100PK (50166)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- TOLSEN 14.5 Black Cable Tie UV Rated Nylon, 100PK (50171)
- GARDNER BENDER 17 in. Standard Duty Cable Tie, Black, 100PK (220979)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- PANDUIT 9-13/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2.5S-M0)
- Tolsen Cable Ties