Shop All Locking Pliers
Tolsen
11-inch 280mm C-Clamp Locking Vise Grips Pliers
Mfr # 10056
Zoro # G811177707
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolsen
- MFR # 10056
- Zoro # G811177707
- UPC # 6933528710240
- Country of Origin China
- Category Locking Pliers
Description
Tolsen C-Clip locking pliers are constructed from hardened chrome vanadium steel and are nickel plated to provide long-lasting durability and protection from corrosion. One side of the handle includes a bolt that is used to adjust the spacing of the jaws. The other side of the handle includes a lever to push the two sides of the handles apart to unlock the pliers. The jaws are set to a size slightly smaller than what is to be gripped by turning the bolt in one handle with the jaws closed. Can also lock materials onto the jaws and be used as a holder for the work material that shouldnt be touched.These grips/locking c-clamp pliers have adjustable to surface jaws and are used to securely grip and hold any flat surface objects. It is a practical tool in welding, repairing and grinding.Features:Drop forged chrome vanadium steelNickel plated for steel protectionPractical tool in welding, repairing and grindingAdjustable to surface jawsAdjustable bolt with springDurable release handleSpecifications:Brand: TolsenModel: 10056CrV, nickel finishHardness HRC52-HRC56Length: 11in or 280mmMax Opening: 3.5in or 90mmWeight: 28oz or 790gPackage includes:Tolsen 11 or 280mm c-clip locking vice grip pliers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- MILWAUKEE TOOL 1-9/16" TCT Annular Cutter 2" Depth (49-59-4156)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- IRWIN Aviation Snips, 10" (2073112)
- TOLSEN 6Pc 4.5 -in. Mini Pliers Set With a Two-component Ergonomic Grip Handle & Zip Pouch (10359)
- TOLSEN 10-in. 250mm Heavy Duty Grip Wrench Vise Locking Pliers (10049)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (41 04 250)
- Tolsen Pliers