Shop All Tape Measures
Tolsen
10M 33FT Nylon Coated Heavy Duty Measuring Tape Metric Imperial
Mfr # 36006
Zoro # G011207075
product price: $12.65
/ea
$12.65
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
- Brand Tolsen
- MFR # 36006
- Zoro # G011207075
- UPC # 6933528736035
- Country of Origin China
- Category Tape Measures
Description
Tolsen measuring tape features a rugged over-mould for impact resistance. Nylon blade coating for durability and long life. High impact case design for durability. Tape includes both metric and imperial readings.Features:Industrial grade high quality measuring tapeRubber over-mould for impact resistanceComfortable holding feel and impact resistantBoth sides of the blade with Nylon coatManual powerful stop button with locking optionWith metric and imperial readingsSpecifications:Brand: TolsenModel: 36006Blade length: 10 Meters or 33 FeetBlade width: 25MMMaterial: ABS case covered with TPRBlade with nylon coatHand sting attachedPackage includes:Tolsen 10M/33FT industrial measuring tapeRetail packaging
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
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver (XSF03Z)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- KOMELON 16 ft Tape Measure, 1 in Blade (SS116)
- PROTO CLOSED CS STL LNG TAPE 100'x3/8" CUT (PO34-106)
- VULCAN Rule Tape 16Ftx3/4In Sae/Met (56-5X19-A)
- SWANSON Swanson TC131 Speedlite Combination Square; Yellow; 12 in. (TC131)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- CRESCENT Control Tape Measure 30' (L1030C)
- Tolsen Measuring and Layout Tools