Tolsen

10in 250mm Locking Wrench Vise Grips Curved Jaw Clamp Pliers


product price: $12.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tolsen pliers are constructed from hardened forged steel and are nickel plated to provide long-lasting durability and protection from corrosion. One side of the handle includes a bolt that is used to adjust the spacing of the jaws. The other side of the handle includes a lever to push the two sides of the handles apart to unlock the pliers. The jaws are set to a size slightly smaller than what is to be gripped by turning the bolt in one handle with the jaws closed. Can also lock materials onto the jaws and be used as a holder for the work material that shouldnt be touched.These Mole grips/locking pliers have curved or rounded jaws and are used to securely grip and hold rounded objects like pipes, as well as nuts and bolts. Curved Mole grips can also hold hexagonal objects, although there are parrot nose Mole grips/locking pliers which are specifically designed for this purpose.Features:Drop forged carbon steelNickel plated for steel protectionRidged grabber teethAdjustable bolt with springDurable release handleSpecifications:Brand: TolsenModel: 10051Hardness HRC38-HRC45Length: 10in or 250mmMax Opening: 50mmWeight: 16oz or 445gPackage includes:Tolsen 10 or 250mm locking vice grip pliers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.