Shop All Locking Pliers
Tolsen
10-inch Steel Vise Holding Welding Sheet Clamp Grip Locking Pliers
Mfr # 10055
Zoro # G611190074
product price: $15.79
/ea
$15.79
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
- Brand Tolsen
- MFR # 10055
- Zoro # G611190074
- UPC # 6933528711247
- Country of Origin China
- Category Locking Pliers
Description
Prevent slipping or misalignment of parts while cutting, fastening, assembling, riveting, or welding with the Tolsen 10 inch sheet metal clamp. Its wide, flat jaws are specially designed to hold sheet metal and other thin parts better than regular clamps. Set the jaw capacity and the one-handed grip and release action lets you quickly lock, unlock, re-position and lock again so it wont slow you down. It operates easily, even with gloves on. A chrome plated finish protects from rust and corrosion.Features:Made of strong carbon steel, stamping molding bodyHeat treated steel, jaws will not deform from grippingCan be easily adjusted to the optimum clamping strength and sizeIdeal for clamping, holding and twistingChrome plated finish protects from rust and corrosionSpecifications:Brand: TolsenModel: 10055Made of drop forged carbon steelJaws length: 315/16 inches or 100mmMax jaw opening: 2-3/4 inches or 70mmMax jaw grip thickness: 1-1/8 inches or 55mmOverall length: 10 inches or 25cmWeight: 28oz or 803gPackage includes:10inch Tolsen steel sheet clamp vice pliers
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
- GROZ Edge Center Finder, EF/1, EF/5, E/F7, EF/8 (03550)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31130)
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5738)
- TOLSEN 11-inch 280mm C-Clamp Locking Vise Grips Pliers (10056)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- TOLSEN 6Pc 4.5 -in. Mini Pliers Set With a Two-component Ergonomic Grip Handle & Zip Pouch (10359)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- TOLSEN 10-in. 250mm Heavy Duty Grip Wrench Vise Locking Pliers (10049)
- VIM PRODUCTS Hub and Dust Cap Plier (V216)
- Tolsen Pliers