Shop All Snips
Tolsen
10 inch Heavy Duty Tinman Snips Straight Industrial
Mfr # 30028
Zoro # G011936890
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Cutting Length: 1.6'', Cutting Capacity: 0.04'' Stainless Steel; 0.05'' Iron Sheet, Suitable for Cutting Various Iron Gauze and Steel Mesh, Blade Edge: Cr-Mo with Heat Treatment, Serrated Design Effectively Prevents the Material from Sliding or Deviating During Cutting for a Smoother Cut, Snips Blade is Fixed by the Front and Back Nylon Self-locking Bolt Fastener, TPR Two-component Plastic Handle Meets the Ergonomic Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- HOUGEN 3/4 in. X 3/4 in. RotaLoc Annular Cutter (17124)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/4-Inch (31866)
- MALCO Aviation Snip, Right, 10 in, Fine Blanked Hardened Alloy Steel (M2002)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- MIDWEST PRODUCTS EASY CUTTER ULTIMATE (1134)
- Tolsen Knives, Cutters & Snips