Shop All Speed Reducers
Toledo Gearmotor
Speed Reducer, Direct Drive, 56C, 4.81:1
Mfr # M164-56C-FS
Zoro # G6686924
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 4.81:1
- Input RPM 1725 rpm
- Bore Dia. 0.6257"
- Nominal Output RPM 358 RPM
- Overall Length 7.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toledo Gearmotor
- MFR # M164-56C-FS
- Zoro # G6686924
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.6257" |
Overall Length | 7.05" |
Dimension U | 2.72 in/2.84 in |
Dimension H | 2.41 in /2.47 in |
Dimension C | 1.18 in |
Output Shaft Dia. | 7/8 in |
Dimension D | 7.25 in |
Dimension A | 8.25 in |
Dimension V | 6.88 in |
Dimension K | 0.4 in |
Dimension L | 0.15 in |
Dimension BD | 4.15 in |
Dimension W | 5.880 in |
Dimension M | 5 in |
Dimension B | 4.53 in |
Dimension F | 4.50 in |
Dimension G | 0.5 in |
Input Keyway Depth | 3/16 in |
Input Keyway Width | 3/16 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Direct Drive, Inline, Gear Type Spur, Maximum Output Speed 358 RPM, Motor Frame Designation 56C, Gear Ratio 4.80:1, Rotation CW/CCW, Maximum Input Horsepower 1.48 hp, Maximum Output Torque 255 in-lb, Overhung Load Capacity 249 ft-lb, Mounting Orientation Any Angle, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Base Kit Sp At670 (AT670)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (6L245)
- ZORO SELECT Snap-Hose Clamp, Black, 0.47"Max ID, PK50 (HC-C-PA66-BK)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (17138595)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 10:1 (MI-10-EE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- REMA TIP TOP 20/BOX Radial Patch 1 Ply (PR-109)
- Toledo Gearmotor Speed Reducers