Shop All Speed Reducers
Toledo Gearmotor
Speed Reducer, Direct Drive, 56C, 10:1
Mfr # MI-10-CE
Zoro # G7070287
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 172.5 RPM
- Overall Length 7.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toledo Gearmotor
- MFR # MI-10-CE
- Zoro # G7070287
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 7.72" |
Output Shaft Dia. | 5/8 in |
Dimension M | 3.037 in |
Dimension G | 2.03 in |
Dimension B | 6.75 in |
Dimension H | 5.13 in |
Dimension D | 6.88 in |
Dimension F | 0.6251 in /0.6257 in |
Dimension A | 8.25 in |
Dimension K | 1.88 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Keyway Width | 3/16 in |
Input Keyway Depth | 3/16 in |
Length Less Shaft | 5.69 in |
Description
Speed Reducer, Input Connection Type Direct Drive, Inline, Gear Type Spur, Maximum Output Speed 172.5 RPM, Motor Frame Designation 56C, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 182 in-lb, Overhung Load Capacity 91 ft-lb, Mounting Orientation Any Angle, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- DYNABRADE Wick (25264)
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 10:1 (MI-10-EE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (17138595)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- Toledo Gearmotor Speed Reducers