Shop All Speed Reducers
Toledo Gearmotor
Speed Reducer, Direct Drive, 48N, 4.81:1
Mfr # M164-48N-FRL
Zoro # G6779552
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 4.81:1
- Input RPM 1725 RPM
- Bore Dia. 1/2"
- Nominal Output RPM 358 RPM
- Overall Length 6.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toledo Gearmotor
- MFR # M164-48N-FRL
- Zoro # G6779552
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 6.62" |
Dimension M | 5 in |
Dimension K | 0.4 in |
Dimension F | 6.31 in |
Dimension H | 2.24 in |
Dimension C | 1.18 in |
Dimension A | 8 in |
Dimension B | 4.15 in |
Dimension G | 0.5 in |
Dimension U | 2.26 in/2.38 in |
Dimension L | 0.15 in |
Output Shaft Dia. | 7/8 in |
Dimension D | 7.25 in |
Output Shaft Diameter | 7/8 in |
Input Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Direct Drive, Inline, Gear Type Spur, Maximum Output Speed 358 RPM, Motor Frame Designation 48N, Gear Ratio 4.80:1, Rotation CW/CCW, Maximum Input Horsepower 1.48 hp, Maximum Output Torque 255 in-lb, Overhung Load Capacity 254 ft-lb, Mounting Orientation Any Angle, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307C3)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 10:1 (MI-10-EE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (17138595)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- Toledo Gearmotor Speed Reducers