Shop All Speed Reducers
Toledo Gearmotor
Speed Reducer, Direct Drive, 48N, 10:1
Mfr # MI-10-EE
Zoro # G7068004
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 172.5 RPM
- Overall Length 7.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toledo Gearmotor
- MFR # MI-10-EE
- Zoro # G7068004
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 7.72" |
Dimension F | 0.5005 in /0.5015 in |
Dimension M | 1.987 in |
Dimension A | 8.25 in |
Dimension D | 6.88 in |
Dimension H | 5.13 in |
Output Shaft Dia. | 5/8 in |
Dimension K | 1.88 in |
Dimension G | 2.03 in |
Dimension B | 5.69 in |
Dimension C | 7.25 in |
Input Shaft Diameter | 1/2 in |
Housing Mount Hole Size | 5/16-18 |
Output Shaft Diameter | 5/8 in |
Length Less Shaft | 5.69 in |
Description
Speed Reducer, Input Connection Type Direct Drive, Inline, Gear Type Spur, Maximum Output Speed 172.5 RPM, Motor Frame Designation 48N, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 182 in-lb, Overhung Load Capacity 91 ft-lb, Mounting Orientation Any Angle, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-30 (1160-8MGT-30)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (17138595)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- Toledo Gearmotor Speed Reducers