Shop All Conduit Clamps & Hangers
Tolco
Universal Swivel Brace, Size 3/4-7/8 In.
Mfr # 981
Zoro # G6492586
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4" - 7/8"
- For Use With Bracing Pipe, Hanger Rod, Trapeze Rod, Structure
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 981
- Zoro # G6492586
- UPC # 782051719079
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2-1/4" |
Length | 5-1/8" |
Length (Straight Wireway) | 5 1/8 in |
Details
Item | Universal Swivel Brace |
Sub-Category | Braces |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" - 7/8" |
For Use With | Bracing Pipe, Hanger Rod, Trapeze Rod, Structure |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in to 7/8 in |
Standards | TOLCO |
Description/Special Features | Breakaway Bolt Heads |
Description
Universal Swivel Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in to 7/8 in, Length 5 1/8 in, Width 2 1/4 in, Electrogalvanized Finish, For Use With Bracing Pipe, Hanger Rod, Structure, Trapeze Rod, Description/Special Features Breakaway Bolt Heads, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOUR245)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- Tolco Conduit Clamps & Hangers