Shop All Conduit Clamps & Hangers
Tolco
Universal Swivel Brace, Size 1/4 In.
Mfr # 991
Zoro # G6677212
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Mfr. No. BRC Cable-1/4 (Y361004E)
- Finish Galvanized
- Width 2 3/32 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 991
- Zoro # G6677212
- UPC # 782051719109
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/32 in |
Length | 6 3/4 in |
Cable Dia. | 1/4 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Universal Swivel Brace |
Material | Carbon Steel |
For Use With | Mfr. No. BRC Cable-1/4 (Y361004E) |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in to 7/8 in |
Description/Special Features | Breakaway Nuts, Swivel |
Description
Universal Swivel Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in to 7/8 in, Cable Dia. 1/4 in, Length 6 3/4 in, Width 2 3/32 in, Galvanized Finish, For Use With Mfr. No. BRC Cable-1/4 (Y361004E), Description/Special Features Breakaway Nuts, Swivel, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- Tolco Conduit Clamps & Hangers