Shop All Conduit Clamps & Hangers
Tolco
Universal Swivel Brace, Size 1/4 In.
Mfr # 991
Zoro # G6479907
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Mfr. No. BRC Cable-1/4 (Y361004E)
- Finish Galvanized
- Width 2 3/32 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 991
- Zoro # G6479907
- UPC # 782051719093
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/32 in |
Length | 6 3/4 in |
Cable Dia. | 1/4 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Universal Swivel Brace |
Material | Carbon Steel |
For Use With | Mfr. No. BRC Cable-1/4 (Y361004E) |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in to 5/8 in |
Description/Special Features | Breakaway Nuts, Swivel |
Description
Universal Swivel Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in to 5/8 in, Cable Dia. 1/4 in, Length 6 3/4 in, Width 2 3/32 in, Galvanized Finish, For Use With Mfr. No. BRC Cable-1/4 (Y361004E), Description/Special Features Breakaway Nuts, Swivel, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- Tolco Conduit Clamps & Hangers