Shop All Conduit Clamps & Hangers
Tolco
Universal Swivel Brace Attachment
Mfr # 828
Zoro # G5268733
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Steel Beams, C-Channel, Open Web, Welded Steeel Trusses
- Width 2 3/8"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 828
- Zoro # G5268733
- UPC # 782051718515
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/8" |
Length | 3" |
Length (Straight Wireway) | 3 in |
Product Width | 3 in |
Product Height | 2.5 in |
Product Length/Depth | 6.02 in |
Details
Item | Universal Swivel Brace Attachment |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | Steel Beams, C-Channel, Open Web, Welded Steeel Trusses |
Finish | Electrogalvanized |
Flange Thickness | 3/8 in to 7/8 in |
Standards | TOLCO, UL, cUL, FM |
Type | Universal sway brace attachment to steel |
Description/Special Features | Nonfriction Connection with no Drilling or Welding |
Load capacity | 2015 lbs |
Certifications | UL/CUL listed |
Description
Universal Swivel Brace Attachment, Carbon Steel, Length 3 in, Width 2 3/8 in, Flange Thickness 3/8 in to 7/8 in, Electrogalvanized Finish, For Use With C-Channel, Open Web, Steel Beams, Welded Steeel Trusses, Description/Special Features Nonfriction Connection with no Drilling or Welding, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- Tolco Conduit Clamps & Hangers