Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 8-10 In.
Mfr # 800
Zoro # G6697801
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6697801
- UPC # 782051744767
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 12 in |
Flange Width | 8 in to 10 in |
Length (Straight Wireway) | 12 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 12 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 8 in to 10 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- HUBBELL Cover Assembly, Gray (CA60)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- Tolco Conduit Clamps & Hangers