Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 6-8 In.
Mfr # 800
Zoro # G7100143
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G7100143
- UPC # 782051718331
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 10 in |
Flange Width | 6 in to 8 in |
Length (Straight Wireway) | 10 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 10 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 6 in to 8 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 125/250V AC Contact Rating (6X292)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- Tolco Conduit Clamps & Hangers