Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 4-6 In.
Mfr # 800
Zoro # G2999930
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G2999930
- UPC # 782051744750
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 8 in |
Flange Width | 4 in to 6 in |
Length (Straight Wireway) | 8 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 8 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 4 in to 6 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- Tolco Conduit Clamps & Hangers