Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 16-18 In.
Mfr # 800
Zoro # G7004121
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Plain
- Width 2 in
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G7004121
- UPC # 782051744798
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 20 in |
Flange Width | 16 in to 18 in |
Length (Straight Wireway) | 20 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 20 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 16 in to 18 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- Tolco Conduit Clamps & Hangers