Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 16-18 In.
Mfr # 800
Zoro # G2999921
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G2999921
- UPC # 782051744804
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 20 in |
Flange Width | 16 in to 18 in |
Length (Straight Wireway) | 20 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 20 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 16 in to 18 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- Tolco Conduit Clamps & Hangers