Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 12-14 In.
Mfr # 800
Zoro # G6630933
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6630933
- UPC # 782051744774
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 16 in |
Flange Width | 12 in to 14 in |
Length (Straight Wireway) | 16 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 16 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 12 in to 14 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- Tolco Conduit Clamps & Hangers