Shop All Conduit Clamps & Hangers
Tolco
Swivel Sway Brace Type 2, Size 10-12 In.
Mfr # 800
Zoro # G6544605
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Electrogalvanized
- Width 2 in
- Flange Thickness 3/4 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6544605
- UPC # 782051718362
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 14 in |
Flange Width | 10 in to 12 in |
Length (Straight Wireway) | 14 in |
Details
Item | Swivel Sway Brace Type 2 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | 3/4 in to 1-1/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Swivel Sway Brace Type 2, Carbon Steel, Length 14 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 10 in to 12 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- Tolco Conduit Clamps & Hangers