Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 8-10 In.
Mfr # 800
Zoro # G7107947
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G7107947
- UPC # 782051718164
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 12 in |
Flange Width | 8 in to 10 in |
Length (Straight Wireway) | 12 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 12 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 8 in to 10 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- Tolco Conduit Clamps & Hangers