Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 8-10 In.
Mfr # 800
Zoro # G6494354
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Plain
- Width 2 in
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6494354
- UPC # 782051718157
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 12 in |
Flange Width | 8 in to 10 in |
Length (Straight Wireway) | 12 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 12 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 8 in to 10 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5X826)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50226-08)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- Tolco Conduit Clamps & Hangers