Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 6-8 In.
Mfr # 800
Zoro # G6708231
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6708231
- UPC # 782051718133
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 10 in |
Flange Width | 6 in to 8 in |
Length (Straight Wireway) | 10 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 10 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 6 in to 8 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes (XTCR115G11A)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- Tolco Conduit Clamps & Hangers