Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 6-8 In.
Mfr # 800
Zoro # G6624755
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Plain
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6624755
- UPC # 782051718126
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 10 in |
Flange Width | 6 in to 8 in |
Length (Straight Wireway) | 10 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 10 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 6 in to 8 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- GAMPAK 49145 2 in. Conduit Hanger (3004025)
- Tolco Conduit Clamps & Hangers