Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 16-18 In.
Mfr # 800
Zoro # G6545576
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Plain
- Width 2 in
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6545576
- UPC # 782051744736
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 20 in |
Flange Width | 16 in to 18 in |
Length (Straight Wireway) | 20 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 20 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 16 in to 18 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- Tolco Conduit Clamps & Hangers