Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 14-16 In.
Mfr # 800
Zoro # G6907415
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Plain
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6907415
- UPC # 782051718287
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 18 in |
Flange Width | 14 in to 16 in |
Length (Straight Wireway) | 18 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 18 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 14 in to 16 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- TARGUS World Traveler AC Power Adapter, 110 to 250V AC, Black (APK01US1)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- NVENT CADDY EZ-Riser Beam Clamp, 1/2 In Rod Sz, Ductile Iron (3000050PL)
- Tolco Conduit Clamps & Hangers