Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 14-16 In.
Mfr # 800
Zoro # G2999958
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Electrogalvanized
- Width 2 in
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G2999958
- UPC # 782051718294
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 18 in |
Flange Width | 14 in to 16 in |
Length (Straight Wireway) | 18 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 18 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 14 in to 16 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- Tolco Conduit Clamps & Hangers