Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 12-14 In.
Mfr # 800
Zoro # G7103354
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Plain
- Width 2 in
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G7103354
- UPC # 782051718249
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 16 in |
Flange Width | 12 in to 14 in |
Length (Straight Wireway) | 16 in |
Product Length/Depth | 16.015 in |
Product Width | 4.464 in |
Product Height | 2 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Plain |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Type | Adjustable sway brace attachment to steel Type 1 |
Certifications | UL/CUL listed |
Special features | Fits flange width 12"-14" |
Application | Seismic brace attachment to steel |
Description
Sway Brace Type 1, Carbon Steel, Length 16 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 12 in to 14 in, Plain Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK10 (HDT-2000-48"-BLACK-10 PCS)
- HAMMOND N3 Screw Cover, 12X12X4, Gray (C3SC12124GY)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO No Thread Swivel Sway Brace (909)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- Tolco Conduit Clamps & Hangers