Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 12-14 In.
Mfr # 800
Zoro # G6677833
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Width 2 in
- Finish Electrogalvanized
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6677833
- UPC # 782051744729
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 16 in |
Flange Width | 12 in to 14 in |
Length (Straight Wireway) | 16 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 16 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 12 in to 14 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- Tolco Conduit Clamps & Hangers