Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Type 1, Size 10-12 In.
Mfr # 800
Zoro # G6460657
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Beams
- Finish Electrogalvanized
- Width 2 in
- Flange Thickness Up to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 800
- Zoro # G6460657
- UPC # 782051718201
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 14 in |
Flange Width | 10 in to 12 in |
Length (Straight Wireway) | 14 in |
Details
Item | Sway Brace Type 1 |
Material | Carbon Steel |
For Use With | Steel Beams |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Type 1, Carbon Steel, Length 14 in, Width 2 in, Flange Thickness Up to 3/4 in, Flange Width 10 in to 12 in, Electrogalvanized Finish, For Use With Steel Beams, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- Tolco Conduit Clamps & Hangers