Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 8 In.
Mfr # 4 B
Zoro # G2999739
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 8"
- Finish Electrogalvanized
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G2999739
- UPC # 782051738193
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 13-1/2" |
Length (Straight Wireway) | 13 1/2 in |
Product Height | 11.25 in |
Size | 8 inch pipe size |
Product Diameter | 8 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 8" |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Standards | TOLCO |
Type | Pipe clamp for sway bracing |
Load capacity | 1200 lbs |
Certifications | OSHPD Certified |
PRODUCT WEIGHT | 0.16 lb |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
STANDARDS TYPE | NEC/CEC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 13 1/2 in, Width 2 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- ABB Thomas & Betts Z502-10 Malleable Iron Beam Clamp - 0.38 in. (183578)
- Tolco Conduit Clamps & Hangers